Zion 1 Light Flush Mount 10 In. Patina Brass
- Mfr # C8910-PBR
- Zoro # G415448715
product price:Â
$
294.00
/ea
Free Shipping & Returns
Key Features
Length
10 in
Voltage
120V
Height
2 in
Finish
Patina Brass
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C8910-PBR
- Zoro #
- G415448715
- UPC #
- 782042469570
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 10W
- Finish
- Patina Brass
- Item
- Flush Mount
- Includes
- Fixture, Hardware
- Shade Color
- Opal Matte
- Body Material
- Steel
- Shade Material
- Glass
- Standards
- ETL Dry
- Bulb Included
- No
- Extention
- 2 in
- Designer
- Troy Standard
- Bulb Shape
- Integrated LED
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Battery Included
- No
- Socket Count
- 1
Dimensions
- Length
- 10 in
- Height
- 2 in
- Canopy Width
- 8.25 in
- Width
- 10 in
Description
A series of white cotton rope rings wrap around an opal matte shade, creating a soothing rippling effect. The organic materials, straightforward silhouette and neutral tones blend well with many interiors. An LED lamp allows this flush mount to have a slim profile on the ceiling.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.