Zoro Homepage

Blade 1 Light Wall Sconce 13 In. Forged Iron

  • Mfr # B4017-FOR

  • Zoro # G415447589


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
4.5 in
Fixture Voltage
120V
Finish
Forged Iron
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4017-FOR
Zoro #
G415447589
UPC #
197292063902
Country of Origin
China

Dimensions

Height
13 in
Width
4.5 in
Length
4.5 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Lamp Included
No
Standards
UL Wet
Watts
60W
Body Material
Hand-Worked Iron
Includes
Fixture, Hardware
Battery Included
No
Bulb Shape
E26 Medium Base
Extention
4 in
Slope Compatible
No
Socket Count
1
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.