Evan 1 Light Wall Sconce, Patina Brass, 11.75 In x 16 In
- Mfr # B4716-PBR
- Zoro # G015620856
product price:Â
$
294.00
/ea
Free Shipping & Returns
Key Features
Height
16 in
Width
11.75 in
Fixture Voltage
120V
Description/Special Features
Clean with soft, damp cloth
Lamp Type
E26 Medium Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B4716-PBR
- Zoro #
- G015620856
- UPC #
- 197292114963
- Country of Origin
- Viet Nam
- Fixture Voltage
- 120V
- Item
- Wall Sconce
- Description/Special Features
- Clean with soft, damp cloth
- Lamp Type
- E26 Medium Base
- Body Material
- Steel
- Includes
- Fixture, Hardware
- Fixture Wattage
- 10 W
- Lamp Quantity
- 1
- Battery Included
- No
- Collection
- Troy-Standard
- Color
- Patina Brass
Dimensions
- Height
- 16 in
- Width
- 11.75 in
- Length
- 11.75 in
- Fixture Height
- 4.75 in
- Cord Length
- 7 in
- Fixture Width
- 4.75 in
Description
Combining geometric shapes and three distinctive earthy materials, the Evan sconce generates its own visual design language. The design-forward composition includes a swooping J-arm in Patina Brass, leading into an overscale walnut wood bobeche. As a note of contrast, the fixture is topped by a sharply tapered shade made from grained white linen.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.