Zoro Homepage

Blade 1 Light Wall Sconce 15 In. Forged Iron

  • Mfr # B4016-FOR

  • Zoro # G215447758


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Width
4.5 in
Fixture Voltage
120V
Finish
Forged Iron
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4016-FOR
Zoro #
G215447758
UPC #
782042457355
Country of Origin
China

Dimensions

Height
15 in
Width
4.5 in
Length
4.5 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Standards
UL Wet
Body Material
Hand-Worked Iron
Lamp Included
No
Watts
100W
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Socket Count
1
Designer
Troy Standard
Extention
5 in
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.