Shop TROY LIGHTING
See all product information
Create Account
Tuscon 1 Light Wall Sconce 5 In. Patina Brass
- Mfr # B8616-PBR/SBK
- Zoro # G315446620
product price:Â
$
244.00
/ea
Free Shipping & Returns
Key Features
Height
15.25 in
Fixture Voltage
120V
Finish
Patina Brass
Includes
Fixture, Hardware
Watts
15W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B8616-PBR/SBK
- Zoro #
- G315446620
- UPC #
- 782042430501
- Country of Origin
- India
Dimensions
- Height
- 15.25 in
- Length
- 5 in
- Width
- 5 in
Details
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Wall Sconce
- Includes
- Fixture, Hardware
- Watts
- 15W
- Body Material
- Steel
- Lamp Included
- No
- Number of Bulbs
- 1
- Standards
- UL Damp
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Battery Included
- No
- Socket Count
- 1
- Extention
- 4.25 in
Description
Add drama to the wall with this sconce inspired by early theatrical lights. A cylindrical glass shade is plated in Patina Brass and Soft Black creating a smoky, vintage vibe. Light from the bulb inside casts a warm glow that reflects softly off the wall. The two-light option can be mounted horizontally or vertically.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.