Blaisdell 6in wide 1 Light Wall Sconce in Patina Brass
- Mfr # B3513-PBR
- Zoro # G416305758
product price:Â
$
410.00
/ea
Free Shipping & Returns
Key Features
Height
13 in
Width
6 in
Fixture Voltage
120V
Finish
Patina Brass
Lamp Base
E12 Candelabra Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3513-PBR
- Zoro #
- G416305758
- UPC #
- 197292141648
- Country of Origin
- Indonesia
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Sconce
- Lamp Base
- E12 Candelabra Base
- Includes
- Fixture, Hardware
- Number of Bulbs
- 1
- Damp/Wet Rating
- UL Damp
- Bulb Type
- B11
- Body Material
- Steel
- Lamp Included
- No
- Lamp Watts
- 10W
Dimensions
- Height
- 13 in
- Width
- 6 in
- Backplate Dimensions
- 4.75W x 0.5H
Description
Drawing on both modern and classical vocabularies, the August family pairs thin linear design lines with soft rounded forms. The directional metalwork introduces a layered geometry that guides the eye to distinctive dished glass orbs. The drama lies in the details, from the brass ombre-plated glass to the vertically fluted stem. August is available with 1, 4, or 6 lights and a Patina Brass finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.