Zoro Homepage

Blink 2 Light Wall Sconce 5.5 In. French Iron

  • Mfr # B4271-FRN

  • Zoro # G415447756


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Fixture Voltage
120V
Finish
French Iron
Includes
Fixture, Hardware
Body Material
Solid Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4271-FRN
Zoro #
G415447756
UPC #
782042441392
Country of Origin
China

Dimensions

Height
14 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
French Iron
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Solid Aluminum
Lamp Included
No
Standards
UL Wet
Watts
60W
Socket Count
2
Extention
5 in
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.