Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sawyer 6 Light Chandelier 53.5 In. Forged Iron
- Mfr # F6306-FOR
- Zoro # G615449826
product price:Â
$
760.00
/ea
Key Features
Fixture Wattage
60W
Finish
Forged Iron
Includes
Fixture, Hardware
Number of Lights
6
Height
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6306-FOR
- Zoro #
- G615449826
- UPC #
- 782042483668
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Forged Iron
- Includes
- Fixture, Hardware
- Number of Lights
- 6
- Material
- Hand-Worked Iron
- Bulb Included
- No
- Voltage
- 120V
- Standards
- UL Dry
- Designer
- Troy Standard
- Slope Compatible
- No
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 6
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 32 in
- Length
- 53.5 in
- Canopy Width
- 5.5 in
- Width
- 53.5 in
Description
Elevate outdoor living spaces with this six-light exterior chandelier. Curved arms in a Forged Iron finish stem from a center orb and hold candlesticks covered with glass to protect them from the elements. The slender, hooked chain detailing is the perfect complement to this gorgeous silhouette.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.