Zoro Homepage

Bordeaux 2 Light Wall Sconce 15 In. Parisian Bronze

  • Mfr # B3512-PZ/DG

  • Zoro # G015449747


product price: $266.00
/ea
Free Shipping & Returns

Key Features

Height
21.5 in
Width
15 in
Fixture Voltage
120V
Finish
Parisian Bronze
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3512-PZ/DG
Zoro #
G015449747
UPC #
782042464285
Country of Origin
China

Dimensions

Height
21.5 in
Width
15 in
Length
15 in

Details

Fixture Voltage
120V
Finish
Parisian Bronze
Item
Wall Sconce
Body Material
Hand-Worked Iron
Includes
Fixture, Hardware
Standards
UL Dry
Watts
60W
Lamp Included
No
Battery Included
No
Socket Count
2
Designer
Troy Standard
Extention
7.5 in
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.