Zoro Homepage

Brady 1 Light Exterior 7.5 In. Textured Black

  • Mfr # B9113-TBK

  • Zoro # G415390236


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Height
12.75 in
Length
7.5 in
Watts
4W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9113-TBK
Zoro #
G415390236
UPC #
782042467682
Country of Origin
China

Dimensions

Height
12.75 in
Length
7.5 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
4W
Finish
Textured Black
Lamp Included
No
Standards
ETL Wet
Housing Material
Aluminum
Shade Material
Glass
Slope Compatible
No
Designer
Troy Standard
Socket Count
1
Extention
9 in
Bulb Shape
E26 Medium Base
Battery Included
No
Shade Color
Clear
Product Care
Clean with a soft, damp cloth

Description

A clear glass shade rests within a Texture Black metal framework. The clean lines and smooth silhouette make a modern statement. Available as a one- or two-light option, Brady is a stylish way to add a warm glow to a variety of outdoor spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.