Zoro Homepage

Braydan 1 Light Exterior 6 In. Textured Black

  • Mfr # B8513-TBK

  • Zoro # G115390345


product price: $246.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Height
13 in
Length
6 in
Watts
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8513-TBK
Zoro #
G115390345
UPC #
782042467613
Country of Origin
China

Dimensions

Height
13 in
Length
6 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
6W
Finish
Textured Black
Housing Material
Aluminum
Standards
ETL Wet
Lamp Included
No
Battery Included
No
Socket Count
1
Slope Compatible
No
Extention
6.75 in
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Number of Lights
1
Designer
Troy Standard
Bulb Shape
E26 Medium Base

Description

Braydan features a Texture Black metal framework with visible hardware and a perforated, roof-like accent, adding a craftsman touch to the traditional lantern design. With one-, two- or three-light size options, this stately sconce will find a home in many exteriors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.