Shop TROY LIGHTING
See all product information
Create Account
Tehama 1 Light Exterior 15 In. French Iron
- Mfr # B2921-FRN
- Zoro # G015390285
product price:Â
$
646.00
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Voltage
120V
Height
20.5 in
Length
15 in
Watts
18W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2921-FRN
- Zoro #
- G015390285
- UPC #
- 197292071457
- Country of Origin
- China
- Includes
- Fixture, Hardware
- Item
- Exterior
- Voltage
- 120V
- Watts
- 18W
- Finish
- French Iron
- Standards
- ETL Wet
- Housing Material
- Aluminum
- Lamp Included
- No
- Socket Count
- 1
- Extention
- 7 in
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Shade Color
- Clear
- Bulb Shape
- E12 Candelabra Base
- Shade Material
- Glass
- Designer
- Troy Standard
- Battery Included
- No
Dimensions
- Height
- 20.5 in
- Length
- 15 in
- Width
- 15 in
Description
Inspired by architecture, the Tehama lantern is a showstopper. Prioritizing illumination, the reflector positioned behind the candle enhances the dispersal of light. Clear glass panes provide an unobstructed flow of light, while the angular frame and flipped edges of the roof draw the eye upwards. Available in three sizes, Tehama is finished in French Iron with a matching candlestick.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.