Zoro Homepage

Braydan 3 Light Exterior 11.25 In. Textured Black

  • Mfr # B8523-TBK

  • Zoro # G715390356


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Height
22.5 in
Length
11.25 in
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8523-TBK
Zoro #
G715390356
UPC #
782042467637
Country of Origin
China

Dimensions

Height
22.5 in
Length
11.25 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
40W
Finish
Textured Black
Housing Material
Aluminum
Standards
ETL Wet
Lamp Included
No
Shade Material
Glass
Extention
11.25 in
Product Care
Clean with a soft, damp cloth
Number of Lights
3
Socket Count
3
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Battery Included
No
Designer
Troy Standard

Description

Braydan features a Texture Black metal framework with visible hardware and a perforated, roof-like accent, adding a craftsman touch to the traditional lantern design. With one-, two- or three-light size options, this stately sconce will find a home in many exteriors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.