Brisa 6.25in wide 1 Light Integrated LED Wall Sconce in Soft White
- Mfr # B2417-SWH
- Zoro # G316305759
product price:Â
$
530.00
/ea
Free Shipping & Returns
Key Features
Height
16.5 in
Width
6.25 in
Fixture Voltage
120V
Finish
Soft White
Lumens
850
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2417-SWH
- Zoro #
- G316305759
- UPC #
- 197292134619
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Finish
- Soft White
- Item
- Sconce
- Lumens
- 850
- Bulb Type
- Integrated LED
- Body Material
- Textile
- Lamp Included
- Yes
- Lamp Watts
- 16W
- CRI
- 90
- Color Temperature
- 2700 K
- Number of Bulbs
- 1
- Includes
- Fixture, Hardware
- Damp/Wet Rating
- ETL Damp
Dimensions
- Height
- 16.5 in
- Width
- 6.25 in
- Backplate Dimensions
- 4.75W x 0.25H
Description
Inspired by Brancusis totem sculptures, Brisa is a boldly geometric wall sconce with lots of personality. Creating visual tension, the soft, undulating shape of the outer edges contrasts with the hard, crisp ridge at the front of the shade. Behind each of the convex curves is dedicated LED which further emphasizes the rhythmic pattern of the fixture. Available in two sizes in a Natural Paper with a Soft White Finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.