Shop TROY LIGHTING
See all product information
Create Account
Brisa 6.25in wide 1 Light Integrated LED Wall Sconce in Soft White
- Mfr # B2423-SWH
- Zoro # G916305739
product price:Â
$
646.00
/ea
Free Shipping & Returns
Key Features
Height
23.25 in
Fixture Voltage
120V
Finish
Soft White
Includes
Fixture, Hardware
Color Temperature
2700 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2423-SWH
- Zoro #
- G916305739
- UPC #
- 197292134633
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Finish
- Soft White
- Item
- Sconce
- Includes
- Fixture, Hardware
- Color Temperature
- 2700 K
- CRI
- 90
- Lamp Watts
- 20W
- Number of Bulbs
- 1
- Damp/Wet Rating
- ETL Damp
- Bulb Type
- Integrated LED
- Lamp Included
- Yes
- Lumens
- 1100
- Body Material
- Textile
Dimensions
- Height
- 23.25 in
- Width
- 6.25 in
- Backplate Dimensions
- 4.25W x 7.5H
Description
The Harvey chandeliers dangling arms and artistic ombre glass are both Calderesque and faintly organic. Softly pill-shaped Dark Bronze glass shades drip from racetrack-shaped links on the sparse, arcing metal framework. The subtle industrial details provide a striking contrast to the otherwise playful silhouette. Available with 1, 5, or 7 lights and a Patina Brass finish, Harveys innovative spirit enlivens modern interiors.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.