Zoro Homepage

Brixton 1 Light Wall Sconce 5.75 In. Graphite/Black Chrome

  • Mfr # B6201-GRA/BCR

  • Zoro # G515448646


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Width
5.75 in
Fixture Voltage
120V
Finish
Graphite/Black Chrome
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6201-GRA/BCR
Zoro #
G515448646
UPC #
782042464322
Country of Origin
China

Dimensions

Height
15 in
Width
5.75 in
Length
5.75 in

Details

Fixture Voltage
120V
Finish
Graphite/Black Chrome
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
40W
Standards
UL Dry
Lamp Included
No
Body Material
Hand-Worked Iron
Slope Compatible
No
Battery Included
No
Socket Count
1
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Extention
8.75 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.