Cayden Linear Chandelier, 23-Light, 18in W x 54in L x 16.75in H, Modern Gold/Clear + Etched Opal
- Mfr # 1946P-23L-MGLD
- Zoro # G911799199
product price:Â
$
4,826.00
/ea
Free Shipping & Returns
Key Features
Lamp Watts
60
Collection
Cayden
Width
18 in
Length
54 in
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1946P-23L-MGLD
- Zoro #
- G911799199
- UPC #
- 685659197198
- Country of Origin
- China
- Item
- Linear Chandelier
- Finish
- Modern Gold
- Lamp Watts
- 60
- Collection
- Cayden
- Number of Lights
- 23
- Dimmable
- Yes
- Standards
- CETL
- Shade Material
- Glass
- Frame Material
- Steel
- Bulbs Included
- No
- Shade Finish/Color
- Clear + Etched Opal
- Location Rating
- Damp
- Bulb Base
- Medium
Dimensions
- Width
- 18 in
- Length
- 54 in
- Height
- 16.75 in
- Cord/Wire Length
- 170"
- Canopy Dimensions
- 54"L x 18"W
Description
Tiered design and exquisite materials highlight a modern 23-light linear chandelier. Three rows of lights create a spectacular display, each with a layered shade that begins with an etched opal glass cylinder, adds clear textured glass and is secured with a decorative cuff in a rich modern gold finish to match its canopy. Braided cloth cord covers complete the look with fresh elegance, perfect for an island pendant in your kitchen or over a dining table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.