Zoro Homepage

Burbank 1 Light Wall Sconce 6.25 In. Textured Black

  • Mfr # B1311-TBK

  • Zoro # G715449986


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Fixture Voltage
120V
Finish
Textured Black
Lamp Included
No
Length
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1311-TBK
Zoro #
G715449986
UPC #
782042404199
Country of Origin
China

Dimensions

Height
14 in
Length
6.25 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Lamp Included
No
Number of Bulbs
1
Watts
60W
Shade Color
Clear
Includes
Fixture, Hardware
Standards
UL Wet
Body Material
Aluminum and Stainless Steel
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Shade Material
Glass
Extention
6.25 in
Socket Count
1
Battery Included
No
Slope Compatible
No
Bulb Shape
E26 Medium Base

Description

Romantic musings wash over Burbank, each delicate detail drawing the eye in. Clear seeded glass contrasts beautifully against an aluminum frame, topped with a decorative handle inspired by renaissance-era steeples. Available in an alluring textured black finish or weathered zinc. Available as a one, two, or three-light wall sconce, pendant, and post.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.