Shop TROY LIGHTING
See all product information
Create Account
Cullen 1 Light Wall Sconce, Vintage Gold Leaf and Ceramic Gypsum Clay, 6 In x 19.75 In
- Mfr # B5520-VGL/CGL
- Zoro # G715620804
product price:Â
$
530.00
/ea
Free Shipping & Returns
Key Features
Height
19.75 in
Width
6 in
Fixture Voltage
120V
Fixture Wattage
10 W
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B5520-VGL/CGL
- Zoro #
- G715620804
- UPC #
- 197292118053
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Item
- Wall Sconce
- Fixture Wattage
- 10 W
- Lamp Type
- E12 Candelabra Base
- Body Material
- Ceramic
- Includes
- Fixture, Hardware
- Lamp Quantity
- 1
- Description/Special Features
- Clean with soft, damp cloth
- Color
- Vintage Gold Leaf and Ceramic Gypsum Clay
- Collection
- Chandler McLellan
- Battery Included
- No
Dimensions
- Height
- 19.75 in
- Width
- 6 in
- Length
- 6 in
- Fixture Width
- 1.25 in
- Fixture Height
- 1.25 in
- Cord Length
- 7 in
Description
Based on a sketch by Chandler McLellan, the Cullen family explores silhouettes inspired by the beauty of Scottish dry stone construction. The dry stone technique appears rugged, yet it requires a precise understanding of balance. To give the Cullen floor lamp this sense of organic tension, some of the stones are intentionally placed off-center. The elongated totemic profile of the sconce is framed by a metal circular backplate, adding an element of contrast to the monolithic design. Part of our Chandler McLellan collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.