Zoro Homepage

Cadet 1 Light Flush Mount 9 In. Soft Black

  • Mfr # C7640-SBK

  • Zoro # G015447668


product price: $474.00
/ea
Free Shipping & Returns

Key Features

Length
9 in
Voltage
120V
Height
8 in
Watts
15W
Finish
Soft Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7640-SBK
Zoro #
G015447668
UPC #
782042440845
Country of Origin
Philippines

Dimensions

Length
9 in
Width
9 in
Height
8 in
Canopy Width
9 in

Details

Voltage
120V
Watts
15W
Finish
Soft Black
Item
Flush Mount
Bulb Included
No
Body Material
Hand-Worked Iron
Includes
Fixture, Hardware
Standards
UL Dry
Designer
Troy Standard
Socket Count
1
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.