Shop TROY LIGHTING
See all product information
Create Account
Eli 1 Light Flush Mount 12 In. Patina Brass And Soft Off Black
- Mfr # C8312-PBR/SFB
- Zoro # G115448930
product price:Â
$
358.00
/ea
Free Shipping & Returns
Key Features
Length
12 in
Voltage
120V
Height
3.5 in
Watts
12W
Finish
Patina Brass & Soft Off Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C8312-PBR/SFB
- Zoro #
- G115448930
- UPC #
- 782042432659
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 12W
- Finish
- Patina Brass & Soft Off Black
- Item
- Flush Mount
- Body Material
- Steel
- Standards
- ETL Damp
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Bulb Shape
- Integrated LED
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Designer
- Troy Standard
- Slope Compatible
- No
Dimensions
- Length
- 12 in
- Height
- 3.5 in
- Canopy Width
- 11 in
- Width
- 12 in
Description
Eli is unique yet utterly usable. A flush mount in soft black or soft white is surrounded by a ring of patina brass and adorned with matching decorative round knobs creating a beautiful two-tone effect. LED light flows through the etched glass diffuser for a soft, clean glow.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.