Zoro Homepage

Caiden 2 Light Wall Sconce 5.5 In. Forged Iron

  • Mfr # B2061-FOR

  • Zoro # G815449022


product price: $384.00
/ea
Free Shipping & Returns

Key Features

Height
17 in
Fixture Voltage
120V
Finish
Forged Iron
Number of Bulbs
2
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2061-FOR
Zoro #
G815449022
UPC #
782042372429
Country of Origin
China

Dimensions

Height
17 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Number of Bulbs
2
Includes
Fixture, Hardware
Standards
UL Wet
Lamp Included
No
Body Material
Aluminum
Watts
60W
Extention
6.5 in
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
2
Slope Compatible
No
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.