Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calabasas 1 Light Wall Sconce 7 In. Vintage Bronze

  • Mfr # B6371-VBZ

  • Zoro # G915449830


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Fixture Voltage
120V
Finish
Vintage Bronze
Number of Bulbs
1
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B6371-VBZ
Zoro #
G915449830
UPC #
782042474536
Country of Origin
China

Dimensions

Height
13.5 in
Length
7 in

Details

Fixture Voltage
120V
Finish
Vintage Bronze
Item
Wall Sconce
Number of Bulbs
1
Watts
60W
Body Material
Hand-Worked Iron
Standards
UL Wet
Lamp Included
No
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Battery Included
No
Extention
6.75 in
Designer
Troy Standard
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.