Cannon 1 Light Plug-In Sconce 30.75 In. Patina Brass
- Mfr # PTL1108-PBR
- Zoro # G415447695
product price:Â
$
504.00
/ea
Free Shipping & Returns
Key Features
Height
8.25 in
Width
30.75 in
Fixture Voltage
120V
Finish
Patina Brass
Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1108-PBR
- Zoro #
- G415447695
- UPC #
- 782042470224
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Plug-in Sconce
- Body Material
- Steel
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Watts
- 60W
- Lamp Included
- No
- Shade Color
- Patina Brass
- Slope Compatible
- Yes
- Product Care
- Clean with a soft, damp cloth
- Shade Material
- Metal
- Extention
- 17.5 in
- Battery Included
- No
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
Dimensions
- Height
- 8.25 in
- Width
- 30.75 in
- Length
- 30.75 in
Description
A dome-shaped Patina Brass shade at the end of a long, slender arm with exposed hardware give Cannon its retro industrial vibe. High-end details like the intricate knurling on the handle and socket add an air of sophistication. Both the arm and lamp angles are fully adjustable, making this slim-profile, plug-in sconce perfect for spaces that could benefit from customized lighting.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.