Zoro Homepage

Calder 1 Light Wall Sconce 4.75 In. Forged Iron

  • Mfr # B1228-FOR

  • Zoro # G115448671


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
27.75 in
Width
4.75 in
Fixture Voltage
120V
Finish
Forged Iron
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1228-FOR
Zoro #
G115448671
UPC #
197292070733
Country of Origin
Philippines

Dimensions

Height
27.75 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Standards
UL Damp
Includes
Fixture, Hardware
Body Material
Iron/Steel
Shade Color
Natural
Watts
8W
Lamp Included
No
Shade Material
Linen
Battery Included
No
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Extention
5.5 in
Socket Count
1
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard

Description

Calder is a celebration of artistry with a silhouette inspired by a vintage candle holder. The graphic, lightweight linework of this family makes the candles appear as if they are floating upwards, drawing the eye towards them. The Forged Iron framework and natural linen shade combination is fresh and uplifting. Available as a chandelier, as well as a sconce, Calder is a sophisticated addition to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.