Zoro Homepage

Calla 1 Light Wall Sconce 21.5 In. Textured Black

  • Mfr # B1252-TBK

  • Zoro # G215448557


product price: $400.00
/ea
Free Shipping & Returns

Key Features

Height
21.5 in
Width
4.75 in
Fixture Voltage
120V
Finish
Textured Black
Watts
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1252-TBK
Zoro #
G215448557
UPC #
782042413931
Country of Origin
China

Dimensions

Height
21.5 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Watts
9W
Body Material
Steel
Includes
Fixture, Hardware
Number of Bulbs
1
Standards
UL Wet
Lamp Included
No
Extention
3.75 in
Bulb Shape
Integrated LED
Socket Count
1
Battery Included
No
Slope Compatible
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth

Description

Strong and bold, Calla's simple form is wrought with complex design elements. Part of our Troy Elements collection, Calla is crafted from an exclusive EPM material that can handle UV and salt exposure for years to come. The elongated c-bracket features two exposed grooves that house bright LED boards. The result? Indirect light that washes beautifully against the wall. Available in two sizes. Wet rated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.