Shop TROY LIGHTING
See all product information
Create Account
Muncie 2 Light Wall Sconce 5 In. Patina Brass/Soft Black
- Mfr # B2102-PBR/SBK
- Zoro # G215448861
product price:Â
$
456.00
/ea
Free Shipping & Returns
Key Features
Height
21 in
Width
5 in
Fixture Voltage
120V
Finish
Patina Brass/Soft Black
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2102-PBR/SBK
- Zoro #
- G215448861
- UPC #
- 782042406810
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass/Soft Black
- Item
- Wall Sconce
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Shade Color
- Opal Shiny
- Body Material
- Aluminum and Stainless Steel
- Standards
- UL Damp
- Watts
- 60W
- Bulb Shape
- E26 Medium Base
- Socket Count
- 2
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Extention
- 4.5 in
- Designer
- Troy Standard
- Slope Compatible
- No
Dimensions
- Height
- 21 in
- Width
- 5 in
- Length
- 5 in
Description
Sleek and slender, Muncie is full of pretty little details. An opal etched glass shade is wrapped in the middle by a ribbed metal band in Patina Brass or Polished Nickel and hugged on each side by curved pieces of Soft Black metal. The result is a beautiful hourglass silhouette that adds a soft glow to any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.