Zoro Homepage

Camarillo 5 Light Chandelier 45 In. Patina Brass

  • Mfr # F1645-PBR

  • Zoro # G015447699


product price: $880.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
9W
Finish
Patina Brass
Number of Lights
5
Standards
UL Damp
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1645-PBR
Zoro #
G015447699
UPC #
197292037132
Country of Origin
China

Dimensions

Height
14.5 in
Length
45 in
Canopy Width
5.5 in

Details

Item
Chandelier
Fixture Wattage
9W
Finish
Patina Brass
Number of Lights
5
Standards
UL Damp
Includes
Fixture, Hardware
Shade Material
Glass
Bulb Included
No
Shade Color
Sfumato
Material
Steel
Voltage
120V
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Socket Count
5
Battery Included
No
Designer
Troy Standard
Bulb Shape
E26 Medium Base

Description

Slender Patina Brass arms hold tapered Sfumato glass shades creating a simple, modern silhouette. The Sfumato glass has an ombre effect, starting out smoky white and gradually fading to clear, hiding the lamping inside and casting both a soft glow and a clear bright light. Both the sconce and the chandelier are large in scale, making a big impact on the wall or ceiling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.