Arden Linear Chandelier, 7-Light, 4.75 In.W x 54 In.L x 12 In.H, Rubbed Brass/Clear
- Mfr # 651P-7L-RB
- Zoro # G611799185
product price:Â
$
1,710.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Collection
Arden
Style
Modern, contemporary, glass, loft
Width
4.75 in
Lamp Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 651P-7L-RB
- Zoro #
- G611799185
- UPC #
- 685659183658
- Country of Origin
- China
Dimensions
- Width
- 4.75 in
- Length
- 54 in
- Height
- 12 in
- Cord/Wire Length
- 110"
- Canopy Dimensions
- 54"L x 4.75"W
Description
Customize a modern interior design scheme lighting suited to sleek elegance. A careful arrangement of delicate glass teardrop shades forms a minimalist silhouette with maximal impact as this seven-light chandelier becomes an expression of sophistication in a contemporary setting. Placed over an island, dining ensemble, or living area, this fixture with a cool brushed nickel finish metal canopy offers a sought-after mix of organic and gallery-inspired flavor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.