Zoro Homepage

Campanile 2 Light Wall Sconce 11 In. French Iron

  • Mfr # B5002-FRN

  • Zoro # G515450007


product price: $660.00
/ea
Free Shipping & Returns

Key Features

Height
22.25 in
Fixture Voltage
120V
Finish
French Iron
Length
11 in
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5002-FRN
Zoro #
G515450007
UPC #
782042416307
Country of Origin
China

Dimensions

Height
22.25 in
Length
11 in

Details

Fixture Voltage
120V
Finish
French Iron
Item
Wall Sconce
Number of Bulbs
1
Standards
UL Wet
Watts
60W
Body Material
Hand-Worked Iron and Aluminum
Shade Color
Clear
Lamp Included
No
Includes
Fixture, Hardware
Socket Count
2
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Extention
13.75 in
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.