Zoro Homepage

Catalina 1 Light Wall Sconce 9 In. Textured Black

  • Mfr # B9209-TBK

  • Zoro # G815448766


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Fixture Voltage
120V
Finish
Textured Black
Lamp Included
No
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9209-TBK
Zoro #
G815448766
UPC #
782042404762
Country of Origin
China

Dimensions

Height
10 in
Length
9 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Lamp Included
No
Watts
60W
Includes
Fixture, Hardware
Standards
UL Wet
Body Material
Aluminum and Stainless Steel
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Troy Standard
Shade Material
Glass
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Extention
9.5 in

Description

Scandinavian in style and built to last, Catalina brings high design to the outdoors. The textured black backplate and shade is dark and moody, contrasted beautifully by the opal glossy diffuser. Available in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.