Cecilia 8 Light Chandelier 55 In. Gesso White
- Mfr # F2608-GSW
- Zoro # G915449694
product price:Â
$
2,492.00
/ea
Key Features
Fixture Wattage
60W
Material
Aluminum and Stainless Steel
Standards
UL Damp
Includes
Fixture, Hardware
Height
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2608-GSW
- Zoro #
- G915449694
- UPC #
- 782042396012
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Gesso White
- Material
- Aluminum and Stainless Steel
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Bulb Included
- No
- Number of Lights
- 8
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 8
- Battery Included
- No
- Slope Compatible
- No
- Designer
- Troy Standard
- Bulb Shape
- E12 Candelabra Base
Dimensions
- Length
- 55 in
- Height
- 35 in
- Canopy Width
- 7 in
- Width
- 55 in
Description
Cecilia is smooth, sleek and effortlessly stylish. This beautifully hand-crafted design gives a recognizable torch-shape candle a luxe upgrade in Vintage Gold Leaf or White Gesso. The round chandelier in three-, six- or nine-light options casts a circle of gorgeous light while the single-light sconce bounces off the wall above.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.