Zoro Homepage

Chamberlain 3 Light Lantern 10 In. Vintage Bronze

  • Mfr # F5087-VBZ

  • Zoro # G815390348


product price: $600.00
/ea
Free Shipping & Returns

Key Features

Length
10 in
Height
17.75 in
Finish
Vintage Bronze
Light Bulb Wattage
60W
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5087-VBZ
Zoro #
G815390348
UPC #
782042441637
Country of Origin
China

Dimensions

Length
10 in
Width
10 in
Height
17.75 in
Canopy Width
5.5 in

Details

Item
Lantern
Finish
Vintage Bronze
Light Bulb Wattage
60W
Bulb Included
No
Standards
UL Damp
Battery Included
No
Slope Compatible
No
Material
Solid Aluminum
Socket Count
3
Voltage
120V
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Includes
Fixture, Hardware

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.