Zoro Homepage

Chamberlain 3 Light Wall Sconce 10 In. Vintage Bronze

  • Mfr # B5082-VBZ

  • Zoro # G315449744


product price: $600.00
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Fixture Voltage
120V
Finish
Vintage Bronze
Body Material
Solid Aluminum
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5082-VBZ
Zoro #
G315449744
UPC #
782042441590
Country of Origin
China

Dimensions

Height
16.5 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Vintage Bronze
Item
Wall Sconce
Body Material
Solid Aluminum
Standards
UL Wet
Lamp Included
No
Watts
60W
Number of Bulbs
3
Includes
Fixture, Hardware
Socket Count
3
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Extention
11 in
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.