Shop TROY LIGHTING
See all product information
Create Account
Mailo 12in wide 1 Light Wall Sconce in Patina Brass
- Mfr # B5612-PBR
- Zoro # G116305737
product price:Â
$
586.00
/ea
Free Shipping & Returns
Key Features
Height
12 in
Width
12 in
Fixture Voltage
120V
Finish
Patina Brass
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B5612-PBR
- Zoro #
- G116305737
- UPC #
- 197292134756
- Country of Origin
- Viet Nam
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Sconce
- Includes
- Fixture, Hardware
- Damp/Wet Rating
- ETL Damp
- Lamp Base
- E26 Medium Base
- Body Material
- Steel
- Number of Bulbs
- 1
- Lamp Watts
- 15W
- Lamp Included
- No
- Bulb Type
- A19
Dimensions
- Height
- 12 in
- Width
- 12 in
- Canopy Dimensions
- 6W x 0.5H
- Backplate Dimensions
- 4.75W x 0.5H
Description
Simultaneously soft and architectural, the Dell sconce pulls from vintage references of artful pleats and fan-like shapes. Available in a single or double light, the faux silk shades are gathered by thin metal rods that run through the shades, creating a natural, slightly irregular draping. The Patina-Brass finish of the hardware adds to the antique feel of this elegant wall light.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.