Zoro Homepage

Chaplin 4 Light Wall Sconce 11 In. Vintage Bronze

  • Mfr # B7443-VBZ

  • Zoro # G715446749


product price: $596.00
/ea
Free Shipping & Returns

Key Features

Height
26 in
Fixture Voltage
120V
Finish
Vintage Bronze
Number of Bulbs
4
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7443-VBZ
Zoro #
G715446749
UPC #
782042474390
Country of Origin
China

Dimensions

Height
26 in
Length
11 in

Details

Fixture Voltage
120V
Finish
Vintage Bronze
Item
Wall Sconce
Number of Bulbs
4
Body Material
Hand-Crafted Aluminum
Includes
Fixture, Hardware
Lamp Included
No
Watts
60W
Standards
UL Wet
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Extention
11.75 in
Designer
Troy Standard
Slope Compatible
No
Socket Count
4

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.