Zoro Homepage

Chauncey 3 Light Exterior 11.5 In. Textured Black

  • Mfr # B6993-TBK

  • Zoro # G515390310


product price: $570.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Height
23.5 in
Length
11.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6993-TBK
Zoro #
G515390310
UPC #
782042467569
Country of Origin
China

Dimensions

Height
23.5 in
Length
11.5 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
60W
Finish
Textured Black
Housing Material
Steel
Lamp Included
No
Standards
ETL Wet
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Number of Lights
3
Socket Count
3
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Shade Material
Glass
Battery Included
No
Extention
7.5 in

Description

With classic candelabra bulbs, a clean-lined metal framework and clear glass panels, this recognizable lantern silhouette has a timeless elegance and a modern aesthetic. The Texture Black finish adds sophistication and contrasts beautifully with the white candlesticks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.