Gareth Integrated LED Exterior Wall Sconce, Patina Brass and Textured Black, 8 In x 29.25 In
- Mfr # B6730-PBR/TBK
- Zoro # G215577172
product price:Â
$
822.00
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Voltage
120V
Width
8 in
Height
29.25 in
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B6730-PBR/TBK
- Zoro #
- G215577172
- UPC #
- 197292118473
- Country of Origin
- China
- Includes
- Fixture, Hardware
- Item
- Exterior Wall Sconce
- Voltage
- 120V
- Description/Special Features
- Clean with soft, damp cloth
- Fixture Wattage
- 13 W
- Housing Material
- Aluminum
- Lamp Type
- Integrated LED
- Lamp Quantity
- 1
- Collection
- Troy-Standard
- Battery Included
- No
- Color
- Patina Brass and Textured Black
Dimensions
- Width
- 8 in
- Height
- 29.25 in
- Length
- 8 in
- Fixture Width
- 8 in
- Fixture Height
- 15 in
- Cord Length
- 7 in
Description
Drawing inspiration from traditional lanterns, this family of sleek exterior fixtures includes sconce and a portable lantern in multiple sizes. Elongated silhouettes and a mixed-finish combination of Textured Bronze and Patina Brass give these lanterns a contemporary update. While Gareth is equipped with a single chunky pillar candle for a timeless look, the light source is actually a lightweight aluminum puck with LED technology housed the bottom of the glass cylinders. Gareth is available as both a sconce and a portable lantern in multiple sizes. The portable option is rechargeable and includes a convenient handle for easy transport.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.