Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chino 1 Light Wall Sconce 4.75 In. Patina Brass

  • Mfr # B1918-PBR

  • Zoro # G415447893


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Width
4.75 in
Fixture Voltage
120V
Finish
Patina Brass
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1918-PBR
Zoro #
G415447893
UPC #
782042469204
Country of Origin
China

Dimensions

Height
18 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Watts
60W
Standards
UL Damp
Body Material
Steel
Includes
Fixture, Hardware
Lamp Included
No
Product Care
Clean with a soft, damp cloth
Extention
5 in
Slope Compatible
No
Socket Count
1
Designer
Troy Standard
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Straight, branch-like Patina Brass arms topped with exposed bulbs define Chino's sleek, modern silhouette. Knurled detailing on the tail and socket cup adds a touch of texture, and the Soft Black hexagonal center gives the chandelier a subtle two-tone finish. Also available as a wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.