Shop TROY LIGHTING
See all product information
Create Account
Leif 2 Light Plug-In Sconce 24 In. Patina Brass And Soft Sand
- Mfr # PTL8141-PBR/SSD
- Zoro # G115449722
product price:Â
$
530.00
/ea
Free Shipping & Returns
Key Features
Height
41 in
Width
24 in
Fixture Voltage
120V
Finish
Patina Brass & Soft Sand
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL8141-PBR/SSD
- Zoro #
- G115449722
- UPC #
- 782042433403
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass & Soft Sand
- Item
- Plug-in Sconce
- Includes
- Fixture, Hardware
- Watts
- 60W
- Body Material
- Steel
- Lamp Included
- No
- Standards
- UL Damp
- Bulb Shape
- E26 Medium Base
- Extention
- 7 in
- Socket Count
- 2
- Designer
- Troy Standard
- Shade Material
- Steel
- Battery Included
- No
- Switch Type
- ON/OFF Switch on Cord
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 41 in
- Width
- 24 in
- Length
- 24 in
Description
Influenced by Bauhaus and later mid-century aesthetics, Leif captures both form and function. The circular shade projects ample light on the wall behind it and gives this plug-in wall sconce a graphic element that makes it feel like artwork. The muted tones of the patina brass and soft blue or soft sand give the piece an earthy vibe. The bottom arm of the two-light sconce rotates for added versatility.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.