Shop TROY LIGHTING
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chino 6 Light Chandelier 43.75 In. Patina Brass
- Mfr # F1944-PBR/SBK
- Zoro # G215448601
product price:Â
$
1,004.00
/ea
Key Features
Fixture Wattage
60W
Width
43.75 in
Chain Length
72 in
Voltage
120V
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1944-PBR/SBK
- Zoro #
- G215448601
- UPC #
- 782042469648
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Patina Brass
- Voltage
- 120V
- Standards
- UL Damp
- Material
- Steel
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Socket Count
- 6
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Battery Included
- No
Dimensions
- Width
- 43.75 in
- Chain Length
- 72 in
- Length
- 43.75 in
- Height
- 15 in
- Canopy Width
- 5.25 in
Description
Straight, branch-like Patina Brass arms topped with exposed bulbs define Chino's sleek, modern silhouette. Knurled detailing on the tail and socket cup adds a touch of texture, and the Soft Black hexagonal center gives the chandelier a subtle two-tone finish. Also available as a wall sconce.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.