Citizen 1 Light Pendant 4.75 In. Graphite And Polished Nickel
- Mfr # F5993-GRA/PN
- Zoro # G015446586
product price:Â
$
292.00
/ea
Free Shipping & Returns
Key Features
Height
9.75 in
Voltage
120V
Number of Lights
1
Finish
Graphite And Polished Nickel
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5993-GRA/PN
- Zoro #
- G015446586
- UPC #
- 782042440715
- Country of Origin
- China
- Voltage
- 120V
- Number of Lights
- 1
- Item
- Pendant
- Finish
- Graphite And Polished Nickel
- Watts
- 60W
- Standards
- UL Dry
- Lamp Included
- No
- Material
- Hand-Worked Iron
- Includes
- Fixture, Hardware
- Battery Included
- No
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Socket Count
- 1
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 9.75 in
- Length
- 4.75 in
- Width
- 4.75 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.