
Citizen 3 Light Bath And Vanity 16.5 In. Graphite And Polished Nickel
Mfr # B6003-GRA/PN
Zoro # G315447559
product price: $504.00
/ea
Free Shipping & Returns
Key Features
Height
9 in
Length
16.5 in
Housing Finish
Graphite And Polished Nickel
Voltage
120V
Bulb Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B6003-GRA/PN
Zoro #
G315447559
UPC #
782042440494
Country of Origin
China
Dimensions
Height
9 in
Length
16.5 in
Details
Item
Bath and Vanity
Housing Finish
Graphite And Polished Nickel
Voltage
120V
Number of Lights
3
Bulb Included
No
Watts
60W
Housing Material
Hand-Worked Iron
Includes
Fixture, Hardware
Standards
UL Damp
Socket Count
3
Slope Compatible
No
Battery Included
No
Designer
Troy Standard
Extention
4.75 in
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.