Zoro Homepage

Coe 1 Light Flush Mount 16 In. Vintage Gold Leaf

  • Mfr # C1216-VGL

  • Zoro # G315449850


product price: $880.00
/ea
Free Shipping & Returns

Key Features

Length
16 in
Voltage
120V
Height
9 in
Watts
15W
Finish
Vintage Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1216-VGL
Zoro #
G315449850
UPC #
197292050452
Country of Origin
Philippines

Dimensions

Length
16 in
Width
16 in
Height
9 in
Canopy Width
10.5 in

Details

Voltage
120V
Watts
15W
Finish
Vintage Gold Leaf
Item
Flush Mount
Shade Material
Rattan
Body Material
Natural Woven
Bulb Included
No
Includes
Fixture, Hardware
Standards
UL Damp
Socket Count
1
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Compatible
No
Designer
Troy Standard

Description

Coe gives the traditional drum flush mount a layered look and an elevated earthy style. Playing with both shape and texture, two natural rattan rope shades are styled one inside the other. A warm light passes through both the shade opening and the thoughtfully designed spaces between the ropes. Subtle Vintage Gold Leaf accents pair perfectly. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.