Shop TROY LIGHTING
See all product information
Create Account
Otis 1 Light Wall Sconce 11.5 In. Textured Black
- Mfr # B8812-TBK
- Zoro # G315446989
product price:Â
$
210.00
/ea
Free Shipping & Returns
Key Features
Height
8.75 in
Fixture Voltage
120V
Finish
Textured Black
Standards
UL Wet
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B8812-TBK
- Zoro #
- G315446989
- UPC #
- 782042405325
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Textured Black
- Item
- Wall Sconce
- Standards
- UL Wet
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Body Material
- Aluminum and Stainless Steel
- Watts
- 8W
- Designer
- Troy Standard
- Slope Compatible
- No
- Battery Included
- No
- Socket Count
- 1
- Extention
- 13.5 in
- Shade Material
- Steel
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 8.75 in
- Length
- 11.5 in
- Width
- 11.5 in
Description
Inspired by vintage lighting, Otis lends European intrigue to its industrial frame. Part of Troy Elements, Otis is crafted from an exclusive EPM material that can handle UV and salt exposure for years to come. Available in textured black, textured bronze, or weathered zinc. Wet rated and dark sky compliant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.