Zoro Homepage

Colin King X Knight 1 Light Wall Sconce 8.5 In. Bronze

  • Mfr # B5211-BRZ

  • Zoro # G215449677


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Width
8.5 in
Fixture Voltage
120V
Finish
Bronze
Shade Color
Patina Brass
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5211-BRZ
Zoro #
G215449677
UPC #
782042468498
Country of Origin
China

Dimensions

Height
11 in
Width
8.5 in
Length
8.5 in

Details

Fixture Voltage
120V
Finish
Bronze
Item
Wall Sconce
Shade Color
Patina Brass
Body Material
Steel
Standards
UL Damp
Includes
Fixture, Hardware
Lamp Included
No
Watts
40W
Product Care
Clean with a soft, damp cloth
Extention
9 in
Designer
Colin King
Slope Compatible
No
Battery Included
No
Shade Material
Metal
Bulb Shape
E12 Candelabra Base
Socket Count
1

Description

A pyramid-shaped metal shade rests atop a thick square arm that extends into a square backplate, giving Knight a modern industrial aesthetic. A small, circular finial brings a touch of softness to this stately sconce. Available in Patina Brass and Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.