Shop TROY LIGHTING
See all product information
Create Account
Lauren Liess X Novel 1 Light Plug-In Sconce 4.75 In. Bronze
- Mfr # PTL1308-BRZ
- Zoro # G115448886
product price:Â
$
412.00
/ea
Free Shipping & Returns
Key Features
Height
7.75 in
Width
4.75 in
Fixture Voltage
120V
Finish
Bronze
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1308-BRZ
- Zoro #
- G115448886
- UPC #
- 197292019183
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Bronze
- Item
- Plug-in Sconce
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Watts
- 12W
- Body Material
- Steel
- Standards
- ETL Damp
- Shade Color
- Bronze
- Product Care
- Clean with a soft, damp cloth
- Switch Type
- ON/OFF on Backplate
- Extention
- 24 in
- Socket Count
- 1
- Battery Included
- No
- Shade Material
- Steel
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
- Designer
- Lauren Liess
Dimensions
- Height
- 7.75 in
- Width
- 4.75 in
- Length
- 4.75 in
Description
Tailored task lighting, this portable, functional swing arm sconce is also thoughtfully designed and beautiful. The sleek arm features a wooden handle on one end and an adjustable metal shade in Patina Brass or Bronze on the other. The twisted black cord detailing at the shade and backplate give Novel a nostalgic feel. Part of our Lauren Liess collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.