Colin King X Melor 3 Light Chandelier 26.75 In. Forged Iron
- Mfr # F9326-FOR
- Zoro # G915446624
product price:Â
$
1,058.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
40W
Finish
Forged Iron
Includes
Fixture, Hardware
Number of Lights
3
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F9326-FOR
- Zoro #
- G915446624
- UPC #
- 782042460140
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 40W
- Finish
- Forged Iron
- Includes
- Fixture, Hardware
- Number of Lights
- 3
- Voltage
- 120V
- Bulb Included
- No
- Standards
- UL Damp
- Shade Material
- Linen
- Material
- Steel
- Bulb Shape
- E12 Candelabra Base
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Slope Compatible
- No
- Socket Count
- 3
- Designer
- Colin King
Dimensions
- Length
- 26.75 in
- Height
- 22.5 in
- Canopy Width
- 6.5 in
- Width
- 26.75 in
Description
Traditional off-white linen shades contrast against soft, swooping Forged Iron metalwork to create the perfect transitional piece. Available as a one-light sconce and three- or five-light chandelier, Melor adds chic style to any interior.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.