Zoro Homepage

Colin King X Melor 3 Light Wall Sconce 6.5 In. Forged Iron

  • Mfr # B9316-FOR

  • Zoro # G315448679


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
17 in
Width
6.5 in
Fixture Voltage
120V
Finish
Forged Iron
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9316-FOR
Zoro #
G315448679
UPC #
782042474376
Country of Origin
Philippines

Dimensions

Height
17 in
Width
6.5 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Body Material
Steel
Standards
UL Damp
Watts
40W
Lamp Included
No
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Socket Count
3
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Colin King
Shade Material
Linen
Extention
8.25 in

Description

Traditional off-white linen shades contrast against soft, swooping Forged Iron metalwork to create the perfect transitional piece. Available as a one-light sconce and three- or five-light chandelier, Melor adds chic style to any interior.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.