Sierra 12 Light Chandelier 50 In. Vienna Bronze
- Mfr # F6098-VZ
- Zoro # G515446796
product price:Â
$
7,838.00
/ea
Key Features
Fixture Wattage
60W
Standards
UL Dry
Number of Lights
12
Chain Length
72 in
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6098-VZ
- Zoro #
- G515446796
- UPC #
- 197292049234
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Vienna Bronze
- Standards
- UL Dry
- Number of Lights
- 12
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Voltage
- 120V
- Material
- Hand-Worked Iron
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 12
Dimensions
- Chain Length
- 72 in
- Length
- 50 in
- Height
- 38.5 in
- Width
- 50 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.